
Autofoam Hand Soap Refill, Lotion Soap with Moisturizer, Light Floral Scent, 1,000 mL Refill (Discontinued)
- Mfr # FG750383
- Zoro # G404417647
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FG750383
Zoro #
G404417647
UPC #
763905503839
Country of Origin
Netherlands
Dimensions
Container Size
1,000 mL
Size
1,000 mL
Details
Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Light Floral
Cleaner Container Type
Refill
For Use On
Bacteria; Dirt
Application
Hand
Features
Antibacterial Lotion Soap with Moisturizer—Delivers up to 2,500 hand washes.
Soap/Lotion Type
Foam
For Use With
Rubbermaid® Commercial Autofoam Dispensers
Standards
Green Seal Certified
Color
Teal Blue
Description
High-capacity refill kills 99.99% of germs. Hygienically sealed refills eliminate potential contamination. Box-less refills evacuate fully to reduce waste.
- High-capacity refill kills 99.99% of germs. Hygienically sealed refills eliminate potential contamination. Box-less refills evacuate fully to reduce waste.
- High-capacity refill kills 99.99% of germs.
- Hygienically sealed refills eliminate potential contamination.
- Box-less refills evacuate fully to reduce waste.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.