Rubbermaid Commercial
Big Wheel Agriculture Cart, 300-lb Capacity, 32.75w x 58d x 28.25h, Black
Mfr # FG564200BLA
Zoro # G205736749
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$429.99
Free 30-Day Returns
Key Features
- Capacity 300 lbs
- Material Structural Foam
- Number of Wheels Two 20" Pneumatic Mag Wheels
- Tray Depth 58"
- Handles 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Tire For Kenda 25231010 Tire Size 23X10.50-12, Tread Super Turf (160-235)
- CHAPIN Seal and Gasket Kit, Viton (6-1945-9)
- DICKSONS 29 x 42 in. Flag Double Applique Welcome To The Rivah Polyester - Large (M001128)
- MANPLOW Throw Bar for MANPLOW U Handle (THROWBAR)
- RUBBERMAID COMMERCIAL Big Wheel Cart, HD, 1/4 cu. yd., 300 lb. (FG564200BLA)
- ZORO SELECT Garden Cart, 1000 lb., 54 In. L, 24 In. W (GC-2448-2-10PN-83T)
- JACKSON PROFESSIONAL TOOLS Poly Contractor Wheelbarrow 5.75 Cubic Foot (MP575T22BB)
- SEYMOUR MIDWEST Wheelb.arrow, 6CuFt, Steel, 2 Knobby Tires (85732)
- WESTWARD Wheelbarrow, Steel, 6 Cu. Ft., Pneumatic (10G168)
- NATURE SPRING Garden Cart on Wheels, Storage Bin, Built-In Bench Seat, Interior Tool Tray, Rolls on Lawns and Dirt (854635RPQ)
- JACKSON JACKSON 00101700 Wheelbarrow Tray, Steel, For M6T22 6 cu-ft Wheelbarrow (001017RV)
- Rubbermaid Commercial Lawn & Garden Tools