Broom Handle, Lacquered Wood, 15/16" Dia, 60"L NL, PK 12

  • Mfr # RCP636100LACCT

  • Zoro # G702455600


product price:  $70.39
/pk 12, $5.87/ea

Key Features

Handle Length
60"
Handle Diameter
1.30"
Handle Color
Natural
Handle Type
Threaded
Type
Broom Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP636100LACCT
Zoro #
G702455600
UPC #
-
Country of Origin
Brazil

Dimensions

Handle Length
60"
Handle Diameter
1.30"

Details

Handle Color
Natural
Item
Lacquered Wood Broom Handle
Handle Type
Threaded
Type
Broom Handle
Material
Lacquered Wood
Application
Broom

Description

Wood handle features a threaded tip to screw easily into floor sweep blocks. Lacquered surface allows smooth handling. Use with Rubbermaid Commercial Heavy-duty Floor Sweeps, Medium Floor Sweeps and Fine Floor Sweeps for effective cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.