Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
BRUTE 20 gal Round Heavy Duty Plastic Can, Yellow, Plastic
- Mfr # FG262000YEL
- Zoro # G9798047
product price:Â
$
37.39
/ea
Key Features
Container Capacity
20 gal
Series
Brute(R)
Container Shape
Round
Height
23 in
Lid Opening Mechanism
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 23 in
- Overall Diameter
- 19 1/2 in
- Fits Chest Size
- Integrated Bag Cinches, Molded Handles and Base Grips, Venting Channels
Description
Trash Can, Round, Open, 20 gal, Yellow, Height 23 in, Width/Diameter 19 3/8 in, Depth Not Applicable, Plastic, Plastic, UV Protectant, Outdoor, Stationary, No Lid, Snap Fit, None, Free-Standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.