Brute Container, 28 Gal, 22-1/2"x21-1/2"x22-1/2", GY

  • Mfr # RCP352600GY

  • Zoro # G301858802


product price:  $60.97
/ea

Key Features

Container Capacity
28 gal
Container Shape
Square
Height
22.5 in
Overall Width
21.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP352600GY
Zoro #
G301858802
UPC #
86876044294
Country of Origin
United States

Dimensions

Height
22.5 in
Overall Width
21.5 in
Length
21.5 in
Depth
21.5"

Details

Container Capacity
28 gal
Item
Heavy Duty Plastic Can
Container Shape
Square
Color
Gray
Material
Plastic
Features
Handle; Rounded Corner; Easy to Clean; Sturdy

Description

Square Brute Container offers more capacity for storage or refuse collection than round containers. Nesting handles allow secure fit for side-by-side use. Rounded corners and smooth contours are easy to clean. Tight-fitting lid for the sturdy plastic container is sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.