BRUTE Rotomolded Tilt Truck, 1 cu yd, 1,250 lb Capacity, Black

  • Mfr # FG131500BLA

  • Zoro # G4073262


product price:  $1,217.00
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
1 cu yd
Overall Height
43-3/4 in
Overall Length
72-1/4 in
Overall Width
33.5 in
Container Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG131500BLA
Zoro #
G4073262
UPC #
86876183740
Country of Origin
United States

Dimensions

Overall Height
43-3/4 in
Overall Length
72-1/4 in
Overall Width
33.5 in
Height
43.75 in
Depth
72.25 in
Wheel Diameter
12 in

Details

Item
Tilt Truck
Container Capacity
1 cu yd
Container Shape
Rectangular
Load Capacity
1,250 lb
Color
Black
Lid Opening Mechanism
Open Top
Finish
Powder Coated
Material
Plastic
Features
5" Stem Swivel Caster and 12" Inset Wheels
Cubic Yard Capacity
1 cu yd

Description

Rubbermaid Commercial Rotomolded Tilt Truck features industrial-strength construction and several use-convenience features to transport the heaviest loads easily and reliably. Constant force fulcrum design allows for controlled dumping by one person, and the DuraTiltTM steel frame allows the truck to stay stable while in the tilted position, making both the dumping and cleaning process easier than it would be with traditional metal frames. Seamless, one-piece molded-plastic body won't rust, dent, pit, chip or peel, making it a snap to clean and maintain. Center-mount, 5-inch swivel-back casters and inset, 12-inch blow-molded polypropylene wheels ensure easy maneuvering down hallways, through doorways and onto elevators, while they and the steel frame remain fully set back from the truck's body to minimize the potential for damaging walls, corners and anything or anyone that might be in the vicinity. Optional domed lids sold separately.


  • Industrial-strength truck transports heavy loads with ease.
  • Center swivel back caster and inset wheels for smooth handling and maneuverability.
  • Constant force fulcrum design allows for controlled dumping by one person.
  • DuraTiltTM steel frame allows the truck to stay stable while in the tilted position, making the dumping and cleaning process easier than with traditional metal frames.
  • Seamless, one-piece molded-plastic body won't rust, dent, chip or peel.
  • Smooth, pit-resistant surface is easy to clean and maintain.
  • Center-mount, 5-inch swivel-back casters and inset, 12-inch blow-molded polypropylene wheels ensure easy maneuvering.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.