
Brute Round Containers, 44 gal, Orange
Mfr # 2119307
Zoro # G103665851
product price: $92.69
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Container Capacity
44 gal
Container Shape
Round
Height
31.5 in
Lid Opening Mechanism
Open Top
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2119307
Zoro #
G103665851
UPC #
86876254143
Country of Origin
United States
Dimensions
Height
31.5 in
Overall Diameter
21.92 in
Details
Container Capacity
44 gal
Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Orange
Lid Opening Mechanism
Open Top
Material
Plastic
For Use With
Rubbermaid® Commercial 263100GRAY
Description
Seamless, polyethylene construction won't dent, rust or leak. Reinforced rim and base. Leakproof.
- Innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury.
- Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.
- Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
- Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
- Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.
- Rim features integrated rib structure to increase strength and resist crushing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.