BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, White

  • Mfr # FG265500WHT

  • Zoro # G3956018


product price:  $110.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
55 gal
Series
BRUTE
Container Shape
Round
Height
33 in
Lid Opening Mechanism
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG265500WHT
Zoro #
G3956018
UPC #
086876203097
Country of Origin
United States

Dimensions

Height
33 in
Length
32-7/8 in
Overall Diameter
26 1/2 in

Details

Container Capacity
55 gal
Item
Heavy Duty Plastic Can
Series
BRUTE
Container Shape
Round
Color
White
Lid Opening Mechanism
None
Material
Plastic
Container Basic Material
Plastic
Includes
Built-In Handles
Receptacle Container Style
Utility
Lid Options
No Lid
Primary Container Color
White
For Use With Dolly Mfr. Model Number
FG264000BLA
Features
Integrated Bag Cinches, Molded Handles and Base Grips, Venting Channels
Finish
UV Protectant
Vented
Yes
Standards
NSF/ANSI
Container Mounting Style
Free-Standing
For Use With
FG264000BLA
Lid Connection
Snap Fit
Container Product Grouping
Trash Can
Mobility
Stationary
Lid Type
Open
Location
Indoor/Outdoor
Legend
Waste
Includes Rigid Liner
Rigid Liner Included
Requires Rigid Liner
Rigid Liner Not Required
Includes Caddy
Caddy Not Included
Includes Wheels
Wheels Not Included
Number of Wheels
0
Includes Ashtray
Ashtray Not Included
Includes Dolly
Dolly Not Included
Compatible Manufacturer Lid Part Number
FG265400WHT
Product Type
Trash Can
Container Material
Plastic

Description

Trash Can, Round, Open, 55 gal, White, Height 33 in, Width/Diameter 26 1/2 in, Depth Not Applicable, Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, No Lid, Snap Fit, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.