Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Bucket and Lid, 10 gal, Yellow, Plastic
- Mfr # 2221958
- Zoro # G022935493
product price:Â
$
66.49
/ea
Key Features
Overall Depth
10 5/8 in
Includes Graduation Markings
Yes
Color
Yellow
Shape
Rectangular
Wire Rope Length
22 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2221958
- Zoro #
- G022935493
- UPC #
- 00086876304046
- Country of Origin
- China
- Includes Graduation Markings
- Yes
- Color
- Yellow
- Shape
- Rectangular
- Capacity
- 10 gal
- Includes Handle
- Yes
- Material
- Plastic
- Item
- Bucket and Lid
- Wire Color
- Yellow
Dimensions
- Overall Depth
- 10 5/8 in
- Wire Rope Length
- 22 1/4 in
- Overall Width
- 11 3/4 in
- Overall Length
- 22 1/4 in
- Length
- 22 1/4 in
Description
Bucket and Lid, Product Type Bucket and Lid, Capacity 10 gal, Material Plastic, Includes Graduation Markings Yes, Includes Handle Yes, Color Yellow, Overall Width 11 3/4 in, Overall Length 22 1/4 in, Overall Depth 10 5/8 in, Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.