Zoro Homepage

Caster, Duraflex, 6 In

  • Mfr # FG26977

  • Zoro # G8901033


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Compatible Manufacturer Model Number
FG102100BLA, FG102200BLA, FG440300BLA, FG446686BLA, FG446686GRAY, FG446689GRAY, FG448400BLA, FG449600BLA, FG9T1100BLA
Compatible Brand
Rubbermaid
Compatible with Product Type
Convertible Platform Trucks, Four-Sided Platform Trucks, Platform Trucks, Tilt Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG26977
Zoro #
G8901033
UPC #
836513007348
Country of Origin
United States

Dimensions

Wheel Dia.
6 in

Details

Item
Caster, Duraflex, 6in
Compatible Manufacturer Model Number
FG102100BLA, FG102200BLA, FG440300BLA, FG446686BLA, FG446686GRAY, FG446689GRAY, FG448400BLA, FG449600BLA, FG9T1100BLA
Compatible Brand
Rubbermaid
Compatible with Product Type
Convertible Platform Trucks, Four-Sided Platform Trucks, Platform Trucks, Tilt Trucks

Description

Caster, Duraflex, 6 In., For Use With Grainger Item Number 1YME4, 1YME5, 4AAU8, 5M711, 4AAL8, 4AAN4, 4DFU8, For Use With Mfr. Model Number FG102100BLA, FG102200BLA, FG440300BLA, FG446686BLA, FG446686GRAY, FG446689GRAY, FG448400BLA, FG449600BLA, FG9T1100BLA, Fits Brand Rubbermaid Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.