Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Changing Station, Vertical, 23x34-1/8In
- Mfr # FG781988LPLAT
- Zoro # G3929055
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
polypropylene
Closed Height
23"
Flush Mount/Recessed Mount
Flush Mount
Closed Depth
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG781988LPLAT
- Zoro #
- G3929055
- UPC #
- 086876192599
- Country of Origin
- United States
Dimensions
- Closed Height
- 23"
- Closed Depth
- 4"
- Closed Width
- 34-1/8"
- Closed Dimensions - H x W x D
- 23 in x 34 1/8 in x 4 in
- Manufacturers Warranty Length
- Not Available
- Open Depth
- 34 1/4 in
- Fits Chest Size
- Antimicrobial Protection, Easy-Reach Hooks
Details
- Item
- Baby Changing Station
- Color
- Gray
- Material
- polypropylene
- Flush Mount/Recessed Mount
- Flush Mount
- Horizontal/Vertical
- Vertical
- Standards
- ADA, ASTM, EN
- Features
- Antimicrobial Protection, Easy-Reach Hooks
- Mounting Type
- Recessed Mount
- Weight Capacity
- 25 lb
- ADA Compliant
- ADA Compliant
- Liner Dispenser Capacity
- 40
- Color Family
- Gray
- Product Type
- Baby Changing Station
- Install Orientation
- Vertical
- Includes Liner Dispenser
- Yes
- Shell Material
- Plastic
Description
Baby Changing Station, Product Type Baby Changing Station, Closed Height 23 in, Closed Depth 4 in, Closed Width 34 1/8 in, Open Depth 34 1/4 in, Weight Capacity 25 lb, Material Plastic, Color Gray, Flush Mount/Recessed Mount Flush Mount, Install Orientation Vertical, Liner Dispenser Capacity 40, ADA Compliant ADA Compliant, Includes Liner Dispenser Yes, Features Antimicrobial Protection, Easy-Reach Hooks, Standards ADA, ASTM, EN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.