Changing Station, Horizontal, 21 x 33 In
- Mfr # FG781888LPLAT
- Zoro # G3928084
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
polypropylene
Closed Height
21-1/2"
Closed Width
33-1/2"
Closed Depth
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG781888LPLAT
- Zoro #
- G3928084
- UPC #
- 086876192582
- Country of Origin
- United States
Dimensions
- Closed Height
- 21-1/2"
- Closed Width
- 33-1/2"
- Closed Depth
- 4"
- Closed Dimensions - H x W x D
- 21 1/2 in x 33 1/2 in x 4 in
- Open Depth
- 21 5/8 in
- Manufacturers Warranty Length
- Not Available
- Fits Chest Size
- Antimicrobial Protection, Easy-Reach Hooks
Details
- Item
- Baby Changing Station
- Color
- Gray
- Material
- polypropylene
- Horizontal/Vertical
- Horizontal
- Flush Mount/Recessed Mount
- Flush Mount
- Features
- Antimicrobial Protection, Easy-Reach Hooks
- Standards
- ADA, ASTM, EN
- Weight Capacity
- 25 lb
- ADA Compliant
- ADA Compliant
- Install Orientation
- Horizontal
- Includes Liner Dispenser
- Yes
- Liner Dispenser Capacity
- 40
- Product Type
- Baby Changing Station
- Color Family
- Gray
- Shell Material
- Plastic
Description
Baby Changing Station, Product Type Baby Changing Station, Closed Height 21 1/2 in, Closed Depth 4 in, Closed Width 33 1/2 in, Open Depth 21 5/8 in, Weight Capacity 25 lb, Material Plastic, Color Gray, Flush Mount/Recessed Mount Flush Mount, Install Orientation Horizontal, Liner Dispenser Capacity 40, ADA Compliant ADA Compliant, Includes Liner Dispenser Yes, Features Antimicrobial Protection, Easy-Reach Hooks, Standards ADA, ASTM, EN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.