
CirculAir 90 Passive Air Care Refill, Citrus, 1.62 oz
Mfr # FG402113
Zoro # G406435472
product price: $14.89
/eaKey Features
Refill Type
TCellâ„¢ Refill
Color
White/Gray/Blue
Cleaner Form
Liquid
Size
1.62 oz
Application
Automatic Odor Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG402113
Zoro #
G406435472
UPC #
763905021135
Country of Origin
Malaysia
Dimensions
Size
1.62 oz
Details
Item
Air Fresheners/Odor Eliminators
Fragrance
Citrus
Refill Type
TCellâ„¢ Refill
Color
White/Gray/Blue
Cleaner Form
Liquid
Application
Automatic Odor Control
Net Weight
0.266 lbs
Description
The Rubbermaid Commercial CirculAir 90 Pure scent refill is engineered to deliver reliable air care performance with verified recyclability. Refills provide a light, fresh fragrance. Made from a single material, the refill is recycle-stream-ready and requires no dismantling. Independently validated to meet key recycling system requirements and design guidelines in the USA. The refill and dispenser feature a battery-free design for uninterrupted performance and 60 days or more of maintenance-free fragrance. The passive refill supports indoor air quality. Each dispenser effectively covers mid-size washrooms with three to four stalls or fixtures, up to 6,000 cubic feet.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.