Metered Aerosol Fragrance Refill, Country Garden, PK 12
- Mfr # TMS1042786CT
- Zoro # G302501516
product price:Â
$
133.99
/pk of 12, $11.17/ea
Free Shipping & Returns
Key Features
Fragrance
Country Garden
Refill Type
Spray
Color
Clear
For Use With
TimeMist Interval Air Freshener Dispenser
Standards
VOC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMS1042786CT
- Zoro #
- G302501516
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Refill Size
- 6.6 fl oz (0.2 quart)
Details
- Item
- Metered 30-Day Country Garden Scent Refill
- Fragrance
- Country Garden
- Refill Type
- Spray
- Color
- Clear
- For Use With
- TimeMist Interval Air Freshener Dispenser
- Standards
- VOC
- Features
- Long Lasting; Odor Neutralizer
Description
Premium-quality air freshener contains uniquely formulated, long-lasting fragrances and effective odor counteractants that neutralize stubborn odors swiftly and provide lasting aromatherapy. With the Country Garden scent, you can imagine the sensation of walking through a garden, surrounded by a blend of blooming tea rose, ylang-ylang and lily of the valley. Use this scented refill in TimeMist full-sized, metered fragrance dispensers (sold separately). Air freshener is formulated to counteract odors and leaves behind a pleasant aroma. Air freshener contains a low-VOC formula. Sprayed with a dispenser, the refill is effective for up to 6,000 cubic feet and lasts 30 days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.