
Cleaners & Detergents, Box, Unscented, 12 PK
Mfr # FG402312
Zoro # G6074544
product price: $221.99
/pk 12, $18.50/ea
Free Shipping & Returns
Key Features
Container Type
Box
Fragrance
Unscented
Primary Chemical
Ethyl Alcohol; Methanol
Capacity
400 mL
For Use On
Toilets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG402312
Zoro #
G6074544
UPC #
10763905023129
Country of Origin
Netherlands
Details
Container Type
Box
Fragrance
Unscented
Item
Cleaners & Detergents
Primary Chemical
Ethyl Alcohol; Methanol
Capacity
400 mL
For Use On
Toilets
Physical Form
Liquid
Effective to Remove
Bacteria; Dirt
Net Weight
12.787 lbs
Application
Bathrooms
Surface
Toilets
For Use With
Rubbermaid® Commercial 402310; Rubbermaid® Commercial 450008; Rubbermaid® Commercial 450033
Description
Rubbermaid® Commercial TC Clean Seat Foaming Refill, Unscented, 400mL Box, 12/Carton
- Foam refill dispenses 1000 shots of 0.4 ml per dose.
- Alcohol-based solution removes dirt and bacteria and eliminates the need for messy and awkward seat covers.
- For use in TC® clean seat foam system.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.