Collapsible X-Cart Replacement Bag, 4 Bushel, 220 Lbs, Vinyl, Black

  • Mfr # 1881782

  • Zoro # G403666084


product price:  $59.66
/ea

Key Features

Color
Black
Trash Bag Capacity
5 cu ft
Material
Vinyl
For Use With
Rubbermaid® Commercial 1881749, 1881781
Width
22 2/5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1881782
Zoro #
G403666084
UPC #
86876221657
Country of Origin
China

Dimensions

Width
22 2/5"
Depth
15 1/3"
Height
27 1/3"

Details

Color
Black
Trash Bag Capacity
5 cu ft
Material
Vinyl
For Use With
Rubbermaid® Commercial 1881749, 1881781
Item
X-Frame Cart Bag
Features
Compatible with Rubbermaid® Commercial 1881749, 1881781—4-bushel size.

Description

Durable, long-lasting replacement bags are made from sturdy vinyl. Discreet coloring conceals dirt and stains. Easy to clean vinyl is an excellent choice for hotel and industrial cleaning carts. Color-coded ribbons allow for convenient sorting and prevent cross-contamination. Bags are designed to work with Rubbermaid Commercial collapsible x-carts. High-capacity bags are excellent for transporting large, heavy loads.


  • Sturdy, long-lasting vinyl.
  • Discreet coloring conceals dirt.
  • Easy to clean.
  • Color-coded ribbons for convenient sorting.
  • Designed to work with Rubbermaid® Commercial Collapsible X-Carts.
  • Excellent for transporting large loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.