Shop RUBBERMAID COMMERCIAL
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Exec Hi Security Janitorial Cleaning Cart, 23.1w x 39.6d x 27.5h, Blk
Mfr # 1861427
Zoro # G5173321
product price:Â $1,053.99
/eaKey Features
Color
Black
Material
Plastic
Overall Width
23.1"
Depth
39.6"
Standards
Conforms to The Joint Commission-EOC Standard 3.10.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1861427
Zoro #
G5173321
UPC #
86876221251
Country of Origin
United States
Dimensions
Overall Width
23.1"
Depth
39.6"
Height
27.5"
Wheel Diameter
8 in, 4 in
Details
Color
Black
Material
Plastic
Standards
Conforms to The Joint Commission-EOC Standard 3.10.3
Weight
70 lbs
Shelf Configuration
Fixed
Lockable
Yes
Includes
(1) PVC-Lined Fabric Bag, (2) Keys
Number of Compartments
1
Number of Shelves
4
Wheel Type
(2) Non-Locking Non-Swivel, (2) Non-Locking Swivel
Item
Janitorial Cart
Description
Rubbermaid® Commercial Executive High Security Janitorial Cleaning Cart, 23.1w x 39.6d x 27.5h, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.