Commercial-Grade Toilet Bowl Brush, 17" Long, Plastic Handle, Brown

  • Mfr # FG632000BRN

  • Zoro # G4580333


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Brush Type
Toilet Bowl Brush
Bristle Color
Brown
Bristle Material
Plastic
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG632000BRN
Zoro #
G4580333
UPC #
86876007312
Country of Origin
China

Dimensions

Length
17 in

Details

Brush Type
Toilet Bowl Brush
Bristle Color
Brown
Bristle Material
Plastic

Description

The Rubbermaid Commercial Products Toilet Brush with Plastic Handle is ideal for commercial, medical, and industrial applications. The sturdy plastic toilet bowl brush handle is suited for moderate to heavy cleaning. A hole near the end of the toilet brush handle allows the toilet cleaning brush to be hung for storage. The white polypropylene bristles are resistant to stains, odors, bacteria, fungi, and wear.


  • • Resistant to stains, odors, bacteria, fungi, and wear.
  • • Reliable toilet bowl brush helps keep washrooms clean.
  • • Ideal for commercial, medical, and industrial applications.
  • • Hole in the plastic handle allows for easy hanging.
  • • Measures 14 1/2" x 1 1/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.