Zoro Homepage

Container Dolly, 1 Max. Container, Red

  • Mfr # 1997410

  • Zoro # G5076589


product price: $209.99
/ea
Free Shipping & Returns

Key Features

For Container Capacity
32 gal, 44 gal, 55 gal
Load Capacity
250 lb
Material
HDPE
Dolly Shape
Round
Includes
(2) Heavy Duty Rear Wheels, Handle, Rim Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1997410
Zoro #
G5076589
UPC #
086876238136
Country of Origin
China

Dimensions

Height
28 1/2 in
Width
9-1/16"
Fits Container Size
32, 44, 55 gal.
Caster Size
8 in
Overall Diameter
32 in

Details

For Container Capacity
32 gal, 44 gal, 55 gal
Load Capacity
250 lb
Material
HDPE
Dolly Shape
Round
Includes
(2) Heavy Duty Rear Wheels, Handle, Rim Hook
Item
Dolly Cart
Max. No. of Containers
1
Color
Red
For Use With Trash Can Mfr. Model Number
FG263200GRAY, FG264360GRAY, FG265500GRAY
Series
BRUTE(R)
Dolly Product Grouping
Container Dolly
For Cntnr Cap
32 to 55 gal
Finish
Powder-Coated
Includes Caddy
Caddy Not Included
Product Type
Dolly Cart
Compatible with Series
Rubbermaid(R) Brute(R)

Description

Container Dolly, 32 to 55 gal, Round, BRUTE(R) Series, 250 lb, Max. No. of Containers 1, Depth Not Applicable, Height 28 1/2 in, HDPE, Red, Caster Size 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.