Defender 25 gal Square Step-On Can, White, Foot Pedal, Steel, 19 in

  • Mfr # FGST40EPLWH

  • Zoro # G3871253


product price:  $545.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
25 gal
Series
Defender
Container Shape
Square
Color
White
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGST40EPLWH
Zoro #
G3871253
UPC #
097591074176
Country of Origin
China

Dimensions

Height
30 in
Overall Width
19 in
Length
19 in
Container Depth
19 in
Depth
20 in
Overall Diameter
19 in

Details

Container Capacity
25 gal
Item
Step-On Can
Series
Defender
Container Shape
Square
Color
White
Lid Opening Mechanism
Foot Pedal
Material
Steel
Standards
UL Listed
Lid Options
Lid Included
Finish
Powder Coated
Primary Container Color
White
Container Mounting Style
Free-Standing
Includes
Plastic Liner
Features
The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
Container Basic Material
Metal, Plastic
Receptacle Container Style
Decorative
For Use With Dolly Mfr. Model Number
No Dolly
Rigid Liner Material
Plastic
Mobility
Stationary
Container Product Grouping
Step Can
Lid Connection
Hinged
Lid Type
Flat
Location
Indoor
Legend
Waste
Includes Caddy
Caddy Not Included
Includes Ashtray
Ashtray Not Included
Includes Wheels
Wheels Not Included
Includes Dolly
Dolly Not Included
Number of Wheels
0
Includes Rigid Liner
Rigid Liner Included
Requires Rigid Liner
Rigid Liner Required
Compatible Manufacturer Lid Part Number
Attached

Description

Step Can, Square, Flat, 25 gal, White, Height 30 in, Width/Diameter 21 in, Depth 20 in, Metal, Steel, Powder-Coated, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.