Designer Line Silhouettes Receptacle, Steel, 20 gal, Silver Metallic

  • Mfr # FGSC18EPLSM

  • Zoro # G4075590


product price:  $739.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
20 gal
Container Shape
Square
Color
Silver Metallic
Height
30 in
Overall Width
18.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGSC18EPLSM
Zoro #
G4075590
UPC #
97591123331
Country of Origin
United States

Dimensions

Height
30 in
Overall Width
18.75 in
Depth
18.75 in

Details

Container Capacity
20 gal
Item
Trash Can
Container Shape
Square
Color
Silver Metallic
Lid Opening Mechanism
Top Hole
Material
Steel
Lid Type
Clamshell w/Top Hole
Finish
Powder Coated
Standards
ADA Compliant

Description

Rubbermaid® Commercial Designer Line Silhouettes Receptacle, Steel, 20 gal, Silver Metallic


  • Sleek shape and contemporary pattern beautifully blend with modern facilities and environments
  • Leak-proof rigid plastic liner included to help contain liquids and keep the surrounding area cleaner
  • Retainer bands discreetly hold liner bags in place and out of sight
  • Lid is fastened to receptacle for easy waste removal
  • Leg levelers provide stability on uneven surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.