This item is Discontinued.

Rubbermaid Commercial Digital Portioning Scale, 2 lb. Cap. FS32-88

Digital Portioning Scale, 2 lb. Cap. (Discontinued)

  • Mfr # FS32-88
  • Zoro # G2221091
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS32-88
Zoro #
G2221091
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Height
1 1/2 in
Overall Length
5-7/8"

Details

Scale Sub-Category
Food Scale
Digital/Mechanical
Digital
Capacity
2 lb.
Scale Graduations
1g/0.1 oz
Scale Display
LCD
Power Unit
9V Battery
Item
Portioning Scale
Platform Material
Stainless Steel
Scale Readability
1g/0.1 oz.
Housing Material
Stainless Steel
Material
Stainless Steel Platform

Description

Portioning Scale, Scale Display LCD, Scale Graduations 1g/0.1 oz, Overall Width 8 in, Overall Height 1 1/2 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.