Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Disposable Cloth, PK480
- Mfr # 2255640
- Zoro # G425066039
product price:Â
$
161.99
/pk of 480, $0.34/ea
Free Shipping & Returns
Key Features
Material
Microfiber
Weight
6.5 g
Wipe Type
Healthcare Cleaning Wipe
Series
Hygen
Cloth Style
Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2255640
- Zoro #
- G425066039
- UPC #
- 086876324792
- Country of Origin
- China
Dimensions
- Sheet Width
- 12 in
- Sheet Length
- 12 in
Details
- Material
- Microfiber
- Item
- Disposable Cloth
- Weight
- 6.5 g
- Wipe Type
- Healthcare Cleaning Wipe
- Series
- Hygen
- Cloth Style
- Microfiber
- Number of Sheets
- 480
- Cloth Density
- 70 g/sq m
- Product Type
- Cleaning Wipes
Description
Disposable Cloth, PK480
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.