Shop RUBBERMAID COMMERCIAL
See all product information
Disposable Microfiber Pad, White/Blue Stripes, 4.75 x 19, PK150
Mfr # 2134282
Zoro # G401860477
product price:Â $152.99
/pk 150, $1.02/ea
Free Shipping & Returns
Key Features
Material
White/Blue Stripes
Cleaning Cloth Style
Microfiber
Size
4.75 x 19
Weight
6.56 lb
Package Type
Polybag
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2134282
Zoro #
G401860477
UPC #
-
Country of Origin
China
Dimensions
Size
4.75 x 19
Width
4.75"
Length
19"
Details
Item
Disposable Towels
Material
White/Blue Stripes
Cleaning Cloth Style
Microfiber
Weight
6.56 lb
Package Type
Polybag
Application
Dusting; Wet Cleaning
Recommended For
Bacteria; Viruses
Wipes per Container
50
For Use With
Rubbermaid® Commercial HYGEN™ Quick Connect Frame: RCPQ560
Color
White/Blue Stripes
Type
Microfiber
Standards
Meets GSA Commercial Specification CID A-A-59323A for Low-Lint Cleaning Cloths
Features
For Rubbermaid® Commercial HYGEN™ Quick Connect Frame: Q560
Wipes Application
Mirrors; Glass; Stainless Steel
Number of Sheets
50
Cleaning Cloth Color
White/Blue Stripe
Description
Superior efficacy helps maintain cleaner and safer environments. Help reduce cross-contamination with disposable pads that encourage cleaning with new pads for each area or task. Compatible with common disinfectants, including quat (does not bind), chlorine bleach and hydrogen peroxide. Built-in scrubbing stripes are made of polyester to add scrubbing power to help effectively remove dirt. Ideal for dusting and damp cleaning of surfaces. High-quality microfiber penetrates deeper for a superior clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.