This item is Discontinued.

Rubbermaid Commercial Dura Pro 4-Ply Cotton/Rayon/Synthetic Blend Yarn Mop Head, White FGF41600WH00

Dura Pro 4-Ply Cotton/Rayon/Synthetic Blend Yarn Mop Head, White (Discontinued)

  • Mfr # FGF41600WH00
  • Zoro # G1118649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGF41600WH00
Zoro #
G1118649
UPC #
-
Country of Origin
United States

Dimensions

Width
1"

Details

Handle Material
None
Item
Premium Mop Head,Rayon,16 oz.,Wht
Color
White
Series
Dura Pro
Material
4-Ply Cotton/Rayon/Synthetic Blend Yarn
Launderable
No
End Type
Cut

Description

Premium Mop Head,Rayon,16 oz.,Wht

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.