HYGEN Wall/Stairs Quick Connect Single-Sided Frame, 11 x 3.5, Plastic, Yellow

  • Mfr # FGQ55000YL00

  • Zoro # G4052789


product price:  $33.88
/ea

Key Features

Mop Pad Size
11 in x 3.5 in
Mop Head Color
Yellow
Handle Color
Yellow
Mop Connection Type
Quick Connect
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGQ55000YL00
Zoro #
G4052789
UPC #
86876174823
Country of Origin
China

Dimensions

Mop Pad Size
11 in x 3.5 in
Width
11"
Depth
3.5 in

Details

Mop Head Color
Yellow
Handle Color
Yellow
Mop Connection Type
Quick Connect
Handle Material
Plastic
Item
Dust Mop Frames
Material
Plastic
Color
Yellow
Features
Wall/Stairs Frame
Standards
LEED Applicable
For Use With
Rubbermaid® Commercial Q745, Q750, Q755, Q760, Q765, Q770, Q775, Q820
Application
Bare Floors; Baseboards; Ceilings; Walls
Weight
0.583 lbs

Description

The Rubbermaid Commercial Products HYGEN Mop Quick-Connect Wet/Dry Single-Sided Frame features a flat profile that slides easily under furniture and equipment. The Rubbermaid HYGEN microfiber mop features a lightweight aluminum construction for improved productivity. The one-step connecting mechanism speeds the mop parts assembly and changeover. The flat frame profile is sanitary and easy to clean and the replaceable hook-and-loop strips are cost efficient and extend product life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.