Zoro Homepage

Dust Mop Handle, Snap-On, 60" Long Hardwood, PK 12

  • Mfr # RCPM116000000CT

  • Zoro # G202448843


product price: $353.99
/pk 12, $29.50/ea
Free Shipping & Returns

Key Features

Handle Color
Natural
Handle Length
60"
Material
Hardwood
Features
Swivel Head; Spring Loaded
Type
Mop Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPM116000000CT
Zoro #
G202448843
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
60"

Details

Handle Color
Natural
Item
Snap-On Dust Mop Hardwood Handle
Material
Hardwood
Features
Swivel Head; Spring Loaded
Type
Mop Handle
Application
Mop

Description

Hardwood handle attaches to a dust mop frame to make removal of used dust mopheads easier and cleaning more efficient. Sliding collar locks the handle into position or allows a full, 360-degree swivel action. Spring-loaded clip easily attaches to the Rubbermaid Snap-On Dust Mop Frame (sold separately) Pick a Rubbermaid dust mophead suited just for your project for customized cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.