Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Economy Plastic Cart, Three-Shelf, 18.63w x 33.63d x 37.75h, Platinum
Mfr # FG342488PLAT
Zoro # G5231342
product price:Â $400.99
/ea
Free Shipping & Returns
Key Features
Caster Type
Four 4" Non-Marking Swivel Casters
Load Capacity
200 lbs
Color
Platinum
Type
Utility Cart
Material
Brushed Aluminum; Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG342488PLAT
- Zoro #
- G5231342
- UPC #
- 86876159493
- Country of Origin
- United States
Dimensions
- Height
- 37.75"
- Overall Width
- 18.63"
- Depth
- 33.63"
- Wheel Diameter
- 4 in
Details
- Caster Type
- Four 4" Non-Marking Swivel Casters
- Load Capacity
- 200 lbs
- Color
- Platinum
- Type
- Utility Cart
- Material
- Brushed Aluminum; Plastic
- Number of Shelves
- 3
- Handle Included
- Yes
- Shelf Style
- Fixed
- Number of Wheels
- 4
- Features
- Non-Marking Wheels
- Number of Drawers
- 0
- Number of Doors
- 0
Description
Rubbermaid® Commercial Economy Plastic Cart, Three-Shelf, 18.63w x 33.63d x 37.75h, Platinum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.