Zoro Homepage

Executive Brute Caddy Bag, Black

  • Mfr # 1867533

  • Zoro # G6543139


product price: $64.99
/ea
Sold in multiples of 6 for $389.94

Key Features

Color
Black
Material
Vinyl
Overall Length
15 1/4 in
Overall Width
11 1/4 in
Number of Compartments
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1867533
Zoro #
G6543139
UPC #
086876222265
Country of Origin
Viet Nam

Dimensions

Overall Length
15 1/4 in
Overall Width
11 1/4 in
Overall Height
20 1/2 in
Container Height
20 1/2 in

Details

Color
Black
Material
Vinyl
Item
Multipocket Bag Caddy
Number of Compartments
9
Product Type
Laboratory Caddy
Compatible Product Type
Brushes, Gloves, Liners, Lobby Dust Pan, Spray Bottles, Wet-Floor Signs
For Container Capacity
32 gal, 44 gal
For Container Shape
Round

Description

Multipocket Bag Caddy, Color Black, Material Vinyl, Overall Length 15 1/4 in, Overall Height 20 1/2 in, Number of Compartments 9, Overall Width 11 1/4 in, For Container Capacity 32 gal, 44 gal, Caddy Type Multipocket Bag Caddy, For Container Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.