Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rubbermaid Commercial Executive Carry Caddy, 2-Compartment, Plastic, 10.75w x 6.5h, Black 1880994

Executive Carry Caddy, 2-Compartment, Plastic, 10.75w x 6.5h, Black (Discontinued)

  • Mfr # 1880994
  • Zoro # G5174335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1880994
Zoro #
G5174335
UPC #
86876222166
Country of Origin
China

Dimensions

Width
10.75"
Height
6.5"

Details

Color
Black
Material
Plastic
Weight
1.195 lbs

Description

Rubbermaid® Commercial Executive Carry Caddy, 2-Compartment, Plastic, 10.75w x 6.5h, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.