Finish Mop, Polyester/Rayon White (Discontinued)
- Mfr # FGD55306WH00
- Zoro # G4614998
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGD55306WH00
Zoro #
G4614998
UPC #
086876154948
Country of Origin
United States
Dimensions
Width
5"
Overall Width
7 in
Overall Depth
3 in
Details
Mop Head Color
White
Mop Connection Type
Clamp On
Mop Head Material
Polyester/Rayon
Handle Material
No Handle
Mop End Type
Looped
Mop Type
Finish Mop
Item
Finish Mop
End Type
Loop
Series
Super Stitch(R)
Color
White
Material
Polyester/Rayon
Launderable
Yes
Features
Tightly Twisted Yarn Tailband
Capacity
24 oz
Ply Count
4
Includes Wet Mop Tailband
Yes
Includes Handle
No
Product Type
Wet Mop Head
Launderability
Launderable
Mop Material
Rayon/Synthetic Blend
Description
Super Stitch Finish Mop Head, Material Polyester/Rayon, Mop Connection Type Clamp On, Overall Width 7 in, Overall Depth 3 in, Launderable Yes, Color White, Mop End Type Loop, Includes Wet Mop Tailband Yes, Features Tightly Twisted Yarn Tailband, Connection Thread Type Not Applicable, Capacity 24 oz, Includes Handle No, Ply Count 4, Product Type Wet Mop Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.