Fire Resistant 3-1/2 gal Rectangular Indoor Plastic Can, Beige, None, Fiberglass, 8 1/4 in

  • Mfr # FG254100BEIG

  • Zoro # G2737971


product price: $43.99
/ea

Key Features

Container Capacity
3-1/2 gal
Series
Fire Resistant
Container Shape
Rectangular
Height
12 1/4 in
Overall Width
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG254100BEIG
Zoro #
G2737971
UPC #
086876117196
Country of Origin
China

Dimensions

Height
12 1/4 in
Overall Width
8 1/4 in
Length
11-1/8 in
Depth
11 in

Details

Container Capacity
3-1/2 gal
Item
Indoor Plastic Can
Series
Fire Resistant
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
None
Material
Fiberglass
Container Mounting Style
Free-Standing
Features
Rounded Corners Add Strength and are Easy to Clean, Long-Lasting Fiberglass Resists Chips and Dents, Will Not Rust
Receptacle Container Style
Decorative
Finish
Textured
Lid Options
No Lid
Primary Container Color
Beige
Container Basic Material
Plastic
Standards
UL, CSFM Approved
For Use With Dolly Mfr. Model Number
No Dolly
Location
Indoor
Container Product Grouping
Fire-Resistant Wastebasket
Mobility
Stationary
Lid Type
Open
Legend
Waste
Includes Caddy
Caddy Not Included
Includes Ashtray
Ashtray Not Included
Requires Rigid Liner
Rigid Liner Not Required
Includes Dolly
Dolly Not Included
Number of Wheels
0
Includes Wheels
Wheels Not Included
Resistance Properties
Fire-Resistant
Includes Rigid Liner
Rigid Liner Sold Separately

Description

Fire-Resistant Wastebasket, Rectangular, Open, 3 1/2 gal, Tan, Height 12 1/4 in, Width/Diameter 8 1/4 in, Depth 11 in, Plastic, Fiberglass, Textured, Indoor, Stationary, No Lid, Not Applicable, None, Free-Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.