
Flat Dust Mop Frames, Black/Silver, Microfiber
Mfr # 1863893
Zoro # G4052999
product price: $41.35
/eaKey Features
Mop Pad Size
18 in x 3.5 in
Mop Head Color
Black/Silver
Handle Color
Black/Silver
Mop Head Material
Microfiber
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1863893
Zoro #
G4052999
UPC #
86876220599
Country of Origin
China
Dimensions
Mop Pad Size
18 in x 3.5 in
Width
18"
Depth
3.5 in
Details
Mop Head Color
Black/Silver
Handle Color
Black/Silver
Mop Head Material
Microfiber
Handle Material
Aluminum
Mop End Type
Flat
Item
Dust Mop Frames
Material
Aluminum
Color
Black/Silver
Features
Single-Sided
For Use With
Rubbermaid® Commercial 1863886, 1863887
Application
Baseboards; Ceilings; Floors; Walls
Weight
0.8 lbs
Description
Rubbermaid® Commercial Executive Microfiber Single-Sided Flat Mop Frame, 3.5W, 18L, Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.