Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG260900WHT
Zoro #
G0062185
UPC #
086876012415
Country of Origin
United States
Dimensions
Height
1 in
Trash Can Dia./Width
16"
Details
Top Type
Flat
Trash Container Capacity
10 gal.
Container Shape
Round
Top Design
Flat Top
Color
White
Opening Closure Type
Snap-On
Item
Trash Can Top
Series
BRUTE(R)
Primary Container Color
White
Specific Container Material
Plastic
For Use With Trash Can Mfr. Model Number
FG261000WHT
Container Basic Material
Plastic
Description
Trash Can Top, Flat, White, BRUTE(R) Series, Height 1 in, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.