This item is Discontinued.

Rubbermaid Commercial Flat Trash Can Top, White FG265400WHT

Flat Trash Can Top, White (Discontinued)

  • Mfr # FG265400WHT
  • Zoro # G0099705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG265400WHT
Zoro #
G0099705
UPC #
086876203134
Country of Origin
United States

Dimensions

Height
2 in

Details

Top Type
Flat
Trash Container Capacity
55 gal.
Container Shape
Round
Color
White
Top Design
Flat Top
Opening Closure Type
Snap-On
Item
Trash Can Top
Specific Container Material
Plastic
Series
BRUTE(R)
For Use With Trash Can Mfr. Model Number
FG265500WHT
Primary Container Color
White
Container Basic Material
Plastic

Description

Trash Can Top, Flat, White, BRUTE(R) Series, Height 2 in, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.