This item is Discontinued.

Rubbermaid Commercial Flat Wet Mop, White, Nylon, PK6 FGQ80500WH00

Flat Wet Mop, White, Nylon, PK6 (Discontinued)

  • Mfr # FGQ80500WH00
  • Zoro # G4051720
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGQ80500WH00
Zoro #
G4051720
UPC #
10086876192374
Country of Origin
Indonesia

Dimensions

Mop Pad Size
18 in

Details

Mop Head Color
White
Mop Head Material
Nylon
Mop End Type
Flat
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Nylon
Standards
LEED Applicable
Application
Floors
For Use With
Rubbermaid® Flow System
Weight
0.4 lbs

Description

FLOWTM Nylon Flat Mop Pad helps users produce professional results that keep floors sparkling. By avoiding chemicals and cleaning tools that cause floor hazing, and using proper cleaning processes and tools with increased efficacy, facilities can maintain a safer, cleaner environment.


  • Replacement Microfiber Flat Mop Pad for use with the Microfiber FLOWTM Finish System (FGQ97900YL00).
  • Connects easily to the handle using Quick-Connect.
  • Improves the perception of clean.
  • Quality microfiber construction helps reduce the risk of infection.
  • Reduces water and chemical usage to increase operational efficiencies and improve worker well-being.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.