This item is Discontinued.

Rubbermaid Commercial Floor Squeegee, Straight Double, 18" W FG9C4100BLA

Floor Squeegee, Straight Double, 18" W (Discontinued)

  • Mfr # FG9C4100BLA
  • Zoro # G7178267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9C4100BLA
Zoro #
G7178267
UPC #
086876170672
Country of Origin
Belgium

Dimensions

Squeegee Blade Width
18 in
Length
No Handle
Width
18"

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Rubber
Application
Ideal for Removing Liquid Spills and Heavy Dirt in any Work Environment
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
Connection Type
Threaded
Squeegee Blade Material
Rubber
Features
Rugged Corrosion Resistant Blades for Removing Liquids, Moderate Dirt, and Quick Drying; Excellent Resistance to Oils, Grease, and Most Chemicals
Color
Black
Chemical Resistant
Yes
Squeegee Blade Count
Double
Color Coding System
No
FDA Compliant
No
For Use With
Mfr. No. FG635500
Squeegee Application
Floor Squeegee
Blade Material
Rubber
Blade Shape
Straight

Description

Floor Squeegee, Connection Type Threaded, Blade Width 18 in, Blade Material Rubber, Blade Shape Straight, FDA Compliant No, Application Food Grade, Color Black, Color Coding System No, Features Rugged Corrosion Resistant Blades for Removing Liquids, Moderate Dirt, and Quick Drying; Excellent Resistance to Oils, Grease, and Most Chemicals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.