Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Foam HDPE, 500 lb Load Capacity, 55.67" L, 17.8" W, 36" H
Mfr # 1997206
Zoro # G506438069
original price:Â $404.99 , new price: $364.99 , 9 percent off
new price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36"
Overall Length
55.67"
Overall Width
17.8"
Material
Foam HDPE
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1997206
- Zoro #
- G506438069
- UPC #
- 86876237436
- Country of Origin
- United States
Dimensions
- Overall Height
- 36"
- Overall Length
- 55.67"
- Overall Width
- 17.8"
- Depth
- 46.2 in
Details
- Material
- Foam HDPE
- Color
- Black
- Load Capacity
- 500 lb
- Item
- Utility Cart
- Wheel Type
- (2) Non-Locking Non-Swivel,(2) Non-Locking Swivel
- Number of Shelves
- 2
- Caster Wheel Type
- Four Casters (2 Locking)
- Number of Drawers
- 0
- Number of Doors
- 0
- Shelf Type
- Fixed
- Total Number of Bins
- 0
- Number of Handles
- 1
Description
The heavy-duty adaptable cart provides superior versatility for tackling whatever task is at hand. Crafted of structural foam, this rolling service and utility cart can support up to 250 lb per shelf while reducing the need for time-consuming user modifications Features a variety of integrated features including an ergonomic adjustable handle with four positions for maximum comfort, a flip-up shelf, a slotted rim for small tool storage, two snap-in hooks for wrapping extension cords and locking casters to keep the cart stable during use.