Food/Tote Box, 20 qt., White

  • Mfr # FG350400WHT

  • Zoro # G3237997


product price: $25.97
/ea

Key Features

Capacity (Qt.)
20 qt
Overall Length (In.)
18 in
Overall Width (In.)
12 in
Color
White
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG350400WHT
Zoro #
G3237997
UPC #
086876022780
Country of Origin
United States

Dimensions

Overall Length (In.)
18 in
Overall Width (In.)
12 in
Overall Height (In.)
9 in
Overall Width
12 in
Overall Length
18 in
Overall Diameter
12 in
Overall Height
9 in

Details

Capacity (Qt.)
20 qt
Color
White
Material
Polyethylene
Item
Food/Tote Box
Product Type
Food/Tote Box
Capacity
5 gal
Microwaveable
No
Graduated
No
Freezer Safe
No
NSF Certified
Yes
Dishwasher Safe
No
Includes Handle
No

Description

Food/Tote Box, Capacity 5 gal, Color White, Material Polyethylene, Overall Height 9 in, Overall Length 18 in, Overall Width 12 in, NSF Certified Yes, Dishwasher Safe No, Microwaveable No, Overall Diameter 12 in, Freezer Safe No, Product Type Food/Tote Box, Graduated No, Includes Handle No, Inside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.