Shop RUBBERMAID COMMERCIAL

ProSave Shelf Ingredient Bins, 5.4gal, 11.5w x 23.5d x 16 7/8h, White

  • Mfr # FG9G5700WHT

  • Zoro # G4212194


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
11-1/2 in
Overall Depth (In.)
23-1/2 in
Color
White
Material
Structural Web Plastic
Includes
Scoop; Package of Labeling Materials
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG9G5700WHT
Zoro #
G4212194
UPC #
86876189957
Country of Origin
China

Dimensions

Overall Width (In.)
11-1/2 in
Overall Depth (In.)
23-1/2 in
Overall Height (In.)
16.88 in

Details

Color
White
Material
Structural Web Plastic
Includes
Scoop; Package of Labeling Materials
Capacity
5.4 gal
Item
Food Containers
Number of Compartments
1
Type
Ingredient Bin/Pail
Food Container Material Type
Plastic
Standards
FDA Compliant

Description

Rubbermaid® Commercial ProSave Shelf Ingredient Bins, 5.4gal, 11 1/2w x 23 1/2d x 16 7/8h, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.