
Food/Tote Boxes, 3.5gal, 18w x 12d x 6h, White
Mfr # FG350900WHT
Zoro # G4216202
product price:Â $27.89
/eaKey Features
Overall Width (In.)
18 in
Overall Depth (In.)
12 in
Color
White
Material
Polyethylene
Overall Height (In.)
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FG350900WHT
Zoro #
G4216202
UPC #
86876022971
Country of Origin
United States
Dimensions
Overall Width (In.)
18 in
Overall Depth (In.)
12 in
Overall Height (In.)
6 in
Details
Color
White
Material
Polyethylene
For Use With
Rubbermaid Commercial 3510
Capacity
3.5 gal
Item
Food Containers
Number of Compartments
1
Features
Value-Priced Polyethylene Construction
Type
Base
Standards
FDA Compliant
Food Container Material Type
Plastic
Description
Rubbermaid® Commercial Food/Tote Boxes, 3.5gal, 18w x 12d x 6h, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.