Shop RUBBERMAID COMMERCIAL

Food/Tote Boxes, 5gal, 26w x 18d x 3 1/2h, Clear

  • Mfr # FG330600CLR

  • Zoro # G4216053


product price:  $41.19
/ea

Key Features

Overall Width (In.)
18 in
Overall Depth (In.)
18 in
Color
Clear
Material
Polycarbonate
Type
Base
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG330600CLR
Zoro #
G4216053
UPC #
86876019889
Country of Origin
United States

Dimensions

Overall Width (In.)
18 in
Overall Depth (In.)
18 in
Overall Height (In.)
3-1/2 in

Details

Color
Clear
Material
Polycarbonate
Type
Base
Number of Compartments
1
Item
Food Containers
For Use With
Rubbermaid Commercial 3302
Capacity
5 gal
Food Container Material Type
Plastic
Standards
FDA Compliant

Description

Rubbermaid® Commercial Food/Tote Boxes, 5gal, 26w x 18d x 3 1/2h, Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.