Zoro Homepage

Full-Size Housekeeping Cart

  • Mfr # 2202527

  • Zoro # G215891391


product price: $1,315.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Features
Vacuum Rack and Holder, (5) Stick Holders, Ergonomic Handle, Impact-Absorbing and Non-Marring Bumpers
Number of Casters
5
Shelf Configuration
(1) Top Shelf, (2) Modular Shelves
Overall Depth
24 in
Overall Width
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202527
Zoro #
G215891391
UPC #
00086876244083
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
62 in
Overall Height
49 in

Details

Features
Vacuum Rack and Holder, (5) Stick Holders, Ergonomic Handle, Impact-Absorbing and Non-Marring Bumpers
Item
Housekeeping Cart
Number of Casters
5
Shelf Configuration
(1) Top Shelf, (2) Modular Shelves
Frame Color
Black
Caster Type
Fixed/Swivel Toggle, (2) Swivel, (2) Swivel with Total-Lock
Number of Shelves
3
Wheel Type
Solid
Includes Shelves
Yes
Lockable
Yes
Includes
9-Pocket Organizer, Amenity Organizer, RCP Cleaning Caddy, Side Load Linen Bag
Weight
110 lb
Includes Bins
No
Waste Container Capacity
30 gal
Number of Bins
0
Includes Waste Container
Yes

Description

Full-Size Housekeeping Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.