FULLSIZE HK CART BUMPER KIT
- Mfr # 2202588
- Zoro # G615891007
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastic
Lockable
No
Overall Length
21 7/8 in
Overall Width
6 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2202588
- Zoro #
- G615891007
- UPC #
- 086876244533
- Country of Origin
- China
Dimensions
- Overall Length
- 21 7/8 in
- Overall Width
- 6 1/4 in
- Overall Height
- 6 1/4 in
Details
- Color
- Black
- Material
- Plastic
- Lockable
- No
- Item
- Bumper Kit
- Includes
- (4) Commercial-Grade Bumpers, Hardware, Wire Vacuum Rack
- Lock Type
- Non-Locking
- Compatible Manufacturer Part Number
- 2202527, 2202581, 2202585, 2202587
- Product Type
- Bumper Kit
- Antimicrobial
- No
Description
FULLSIZE HK CART BUMPER KIT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.