Locking Security Hood Kit
- Mfr # 2235378
- Zoro # G725087499
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12 1/4 in
Overall Length
18 in
Features
Dual-Sided, Single Lock Access, Lock Retention, Quiet Operation
Includes
Hardware
Lockable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2235378
- Zoro #
- G725087499
- UPC #
- 086876363173
- Country of Origin
- United States
- Item
- Locking Security Hood Kit
- Features
- Dual-Sided, Single Lock Access, Lock Retention, Quiet Operation
- Includes
- Hardware
- Lockable
- Yes
- Color
- Black
- Material
- Plastic
- Lock Type
- Lockable
- Product Type
- Locking Security Hood Kit
- Traction Material
- Plastic
Dimensions
- Overall Height
- 12 1/4 in
- Overall Length
- 18 in
- Overall Width
- 13 3/4 in
Description
Locking Security Hood Kit, Color Black, Overall Height 12 1/4 in, Overall Length 18 in, Product Type Locking Security Hood Kit, Overall Width 13 3/4 in, Material Plastic, Features Dual-Sided, Single Lock Access, Lock Retention, Quiet Operation, Includes Hardware, Lock Type Lockable, Lockable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.