Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Glass Scraper Replacement Blade, PK20
- Mfr # 2221946
- Zoro # G222935705
product price:Â
$
24.39
/pk of 20, $1.22/ea
Key Features
Compatible Manufacturer Model Number
2221952
Includes
(20) 4 in Replacement Blades
Features
3 Year Limited Warranty, Angled Scraper Blade, Rust Resistant
Overall Width
1 1/4 in
Product Type
Replacement Scraper Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221946
- Zoro #
- G222935705
- UPC #
- 00086876353396
- Country of Origin
- China
Dimensions
- Overall Width
- 1 1/4 in
- Overall Length
- 4 in
- Overall Height
- 15/32 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- 3 Year Limited Warranty, Angled Scraper Blade, Rust Resistant
Details
- Compatible Manufacturer Model Number
- 2221952
- Includes
- (20) 4 in Replacement Blades
- Features
- 3 Year Limited Warranty, Angled Scraper Blade, Rust Resistant
- Product Type
- Replacement Scraper Blade
- Material
- Stainless Steel
- Compatible Grainger Part Number
- 413JT9
- Item
- Glass Scraper Replacement Blade
- Compatible with Manufacturer Model Number
- 2221952
- For Manufacturer Part Number
- 2221952
- Compatible with Mfr. Model Number
- 2221952
- Compatible Manufacturer Part Number
- 2221952
- Shell Material
- Stainless Steel
Description
Glass Scraper Replacement Blade, Material Stainless Steel, Overall Height 15/32 in, Overall Length 4 in, Overall Width 1 1/4 in, Product Type Replacement Scraper Blade, Compatible with Grainger Part Number 413JT9, Compatible with Manufacturer Model Number 2221952, Features 3 Year Limited Warranty, Angled Scraper Blade, Rust Resistant, Includes (20) 4 in Replacement Blades, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.