Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Microfiber Glass Cleaning
- Mfr # 2221952
- Zoro # G322935797
product price:Â
$
26.75
/ea
Key Features
Includes
4 in Glass Scraper
Handle Style
Ergonomic
Handle Length
5 in
Retractable Blade
Not Retractable
Blade Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221952
- Zoro #
- G322935797
- UPC #
- 00086876347043
- Country of Origin
- Thailand
Dimensions
- Handle Length
- 5 in
- Wire Rope Length
- 9 3/4 in
- Blade Length
- 4 in
- Blade Width
- 1 1/4 in
- Overall Length
- 9 3/4 in
- Length
- 9 3/4 in
- Fits Chest Size
- 3 Year Limited Warranty, angled scraper blade, Compatible with all HYGEN(TM) Quick-Connect handles, Ergonomic handle, Rust Resistant, rust-resistant stainless steel and durable plastic
Details
- Includes
- 4 in Glass Scraper
- Handle Style
- Ergonomic
- Retractable Blade
- Not Retractable
- Blade Shape
- Straight
- Included Blade Manufacturer Part Number
- 2221946
- Item
- 4" Glass Scraper
- Replaceable Blade
- Replaceable
- Features
- 3 Year Limited Warranty, angled scraper blade, Compatible with all HYGEN(TM) Quick-Connect handles, Ergonomic handle, Rust Resistant, rust-resistant stainless steel and durable plastic
- Blade Material
- Stainless Steel
- Product Type
- Scraper
- Handle Material
- Plastic
- Blade Flexibility
- Stiff
- Blade Edge Type
- Straight
Description
4 In. Glass Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 1 1/4 in, Features 3 Year Limited Warranty, angled scraper blade, Compatible with all HYGEN(TM) Quick-Connect handles, Ergonomic handle, Rust Resistant, rust-resistant stainless steel and durable plastic, Handle Length 5 in, Handle Material Plastic, Handle Style Ergonomic, Included Blade Manufacturer Part Number 2221946
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.