Hang & Stack Storage Bin, Plastic, Gray, 10 in H, 19 1/2 in W, 23 1/2 in L

  • Mfr # FG173100GRAY

  • Zoro # G4038815


product price:  $41.00
/ea

Key Features

Overall L x W x H
23 1/2 in L x 19 1/2 in W x 10 in H
Color
Gray
Load Capacity
100 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG173100GRAY
Zoro #
G4038815
UPC #
086876001334
Country of Origin
United States

Dimensions

Overall L x W x H
23 1/2 in L x 19 1/2 in W x 10 in H
Overall Length
23 1/2 in
Overall Width
19 1/2 in
Overall Height
10 in
Inside Length
19 1/2 in
Inside Width
16 1/2 in
Inside Height
9 1/4 in
Length
23 1/2 in
Outside Width
19 1/2 in
Outside Height
10 in
Height
10 in
Width
19 1/2 in
Overall WxH
19 1/2 in x 10 in
Outside Length
23 1/2 in
Bottom Inside Width
16 1/2 in
Bottom Inside Length
19 1/2 in
Top Inside Width
19 1/2 in
Top Inside Length
23 1/2 in

Details

Color
Gray
Load Capacity
100 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
2.0 cu ft
Nestable
Yes
For Use With
Mfr. No. FG173000GRAY
Shape
Rectangular
Type
Pallet Rack
Stacking Capacity
100 lb
Series
Stack and Nest Palletote
FDA Compliant
FDA Compliant
Weight Capacity
100 lb
Edge/Corner Design
Rounded
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Minimum Operating Temperature
-10 Degrees F
Resistant To
Temperature
Compatible Lid Number
Mfr. No. FG173000GRAY
Container Wall Type
Solid
Maximum Operating Temperature
130 Degrees F
Includes Lid
Lid Not Included
Standards
USDA
NSF Certified
NSF Certified
Container Bottom Type
Solid
Fork Pockets
Fork Pockets Not Included
Body Color
Gray
Lid Locking Type
Snap-On
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The Rubbermaid Commercial - FG173100GRAY Hang & Stack Storage Bin is a rectangular, pallet rack type storage bin with significant internal dimensions. It has an inside height of 9 1/4 inches, an inside length of 19 1/2 inches and an inside width of 16 1/2 inches. The overall measurements are also impressive with a length of 23 1/2 inches, width of 19 1/2 inches and height of10 inches. These dimensions make the storage bin suitable for storing various items while optimizing space utilization.
This hang and stack storage bin belongs to the Stack and Nest Palletote series from Rubbermaid Commercial. It's made from durable plastic material in a versatile gray color that can blend well with different settings. The product features a stacking capacity as well as load capacity each at up to100 lbs., making it built to handle substantial weight without compromising its structure or performance.
In addition, this item is both stackable and nestable which provides flexibility in arranging multiple bins together for efficient use of space. Its volume capacity stands at approximately two cubic feet providing ample room for your items. This storage bin is designed for use specifically with Mfr No.FG173000GRAY from the same manufacturer ensuring compatibility when used together.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.