Hang & Stack Storage Bin, Plastic, Gray, 13 in H, 15 1/2 in W, 19 1/2 in L

  • Mfr # FG172200GRAY

  • Zoro # G4246627


product price:  $38.00
/ea

Key Features

Overall L x W x H
19 1/2 in L x 15 1/2 in W x 13 in H
Color
Gray
Load Capacity
100 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG172200GRAY
Zoro #
G4246627
UPC #
086876001235
Country of Origin
United States

Dimensions

Overall L x W x H
19 1/2 in L x 15 1/2 in W x 13 in H
Overall Length
19 1/2 in
Overall Width
15 1/2 in
Overall Height
13 in
Inside Length
14 in
Inside Width
12 3/4 in
Inside Height
12 1/4 in
Length
19 1/2 in
Overall WxH
15 1/2 in x 13 in
Outside Width
15 1/2 in
Height
13 in
Outside Height
13 in
Outside Length
19 1/2 in
Width
15 1/2 in
Bottom Inside Length
14 in
Bottom Inside Width
12 3/4 in
Top Inside Width
15 1/2 in
Top Inside Length
19 1/2 in

Details

Color
Gray
Load Capacity
100 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.6 cu ft
Nestable
Yes
For Use With
Mfr. No. FG172000GRAY
Shape
Rectangular
Type
Pallet Rack
Stacking Capacity
100 lb
Series
Stack and Nest Palletote
FDA Compliant
FDA Compliant
Weight Capacity
100 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Edge/Corner Design
Rounded
Container Bottom Type
Solid
Maximum Operating Temperature
130 Degrees F
NSF Certified
NSF Certified
Minimum Operating Temperature
-10 Degrees F
Standards
USDA
Compatible Lid Number
Mfr. No. FG172000GRAY
Body Color
Gray
Container Wall Type
Solid
Resistant To
Temperature
Includes Lid
Lid Not Included
Fork Pockets
Fork Pockets Not Included
Lid Locking Type
Snap-On
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

Introducing the Rubbermaid Commercial - FG172200GRAY Hang & Stack Storage Bin, a part of the Stack and Nest Palletote series. This rectangular pallet rack has an overall size of 19 1/2 in L x 15 1/2 in W x 13 in H, providing ample storage space for your needs. The inside length is measured at 14 inches, with an inside width of 12-3/4 inches and an inside height of 12-1/4 inches. With a volume capacity of approximately 1.6 cubic feet, this bin offers sufficient room to accommodate various items.
Constructed from durable plastic material, this gray storage bin exhibits resilience under diverse conditions. It's designed to endure a load capacity up to100 lb making it suitable for storing heavy items without compromising its structural integrity. Being FDA compliant makes it appropriate for use across multiple industries where such standards are required.
This Hang & Stack Storage Bin is stackable and nestable which allows efficient use of space whether filled or empty. Its stacking capacity extends up to100 lbs., offering flexibility when organizing your workspace or storage area.
Built for compatibility with Mfr.No.FG172000GRAY units, users can expect seamless integration into existing setups or systems that utilize these models.
With its robust design and versatile features, the Rubbermaid Commercial - FG172200GRAY Hang & Stack Storage Bin provides a reliable solution to meet varying business storage requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.