High Chair, 29 3/4 in H, Platinum
- Mfr # FG780608PLAT
- Zoro # G3433762
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Gray
Width (In.)
23 1/2 in
Depth (In.)
23 1/2 in
Height (In.)
29.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG780608PLAT
- Zoro #
- G3433762
- UPC #
- 086876204742
- Country of Origin
- United States
Dimensions
- Width (In.)
- 23 1/2 in
- Depth (In.)
- 23 1/2 in
- Height (In.)
- 29.75 in
- Overall Height
- 105 3/8 cm
- Depth
- 23 3/8 in
- Overall Width
- 39 3/8 cm
Details
- Item
- High Chair
- Material
- Plastic
- Color
- Gray
- Product Type
- High Chair
- Load Capacity
- 33 lb
- NSF Certified
- No
- Shell Material
- Plastic
- Wire Color
- Gray
Description
High Chair, Cured Color Gray, Load Capacity 33 lb, Material Plastic, Includes -, Product Type High Chair, Depth 23 3/8 in, Overall Height 105 3/8 cm, Overall Width 39 3/8 cm, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.